Penn-Union S-3 Split Bolt, Copper, 6 - 2 AWG

  • Mfr/Brand Name:

    Penn-Union
  • Mfr Number:

    S-3
  • Rexel Part Number:

    270155
  • UPC:

    785037593120

Split Bolt Connector, Copper Alloy, Type S, Conductor Range: 6 Solid - 2 Solid, Conductor Diameter: .162 - .258". For use with Copper and Copperweld Conductors.

$ 10.83 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Penn-Union

Mfr Part # S-3

Rexel Part # 270155

UPC 785037593120

UNSPSC 39121409

Conductors 2

Gauge 6

Material Copper

Type Split Bolt

Place your Will Call order by clicking the cart button next to the appropriate Branch