Penn-Union S-4/0-250 1/0 AWG - 250 MCMSplit Bolt Connector

  • Mfr/Brand Name:

    Penn-Union
  • Mfr Number:

    S-4/0-250
  • Rexel Part Number:

    270165
  • UPC:

    785037593212

Split Bolt Connector, Copper Alloy, Type S, Conductor Range: 1/0 Solid - 250 MCM, Conductor Diameter: .325 - .575". For use with Copper and Copperweld Conductors.

$ 40.12 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Penn-Union

Mfr Part # S-4/0-250

Rexel Part # 270165

UPC 785037593212

UNSPSC 39121408

Conductors 2

Gauge 1/0

Material Copper

Type Split Bolt

Place your Will Call order by clicking the cart button next to the appropriate Branch