Penn-Union S-4 8-4 AWG Split Bolt Connector

  • Mfr/Brand Name:

    Penn-Union
  • Mfr Number:

    S-4
  • Rexel Part Number:

    136441
  • UPC:

    785037593182

Split Bolt Connector, Copper Alloy, Type S, Conductor Range: 8 Solid - 4 Solid, Conductor Diameter: .128 - .204". For use with Copper and Copperweld Conductors.

$ 7.51 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Penn-Union

Mfr Part # S-4

Rexel Part # 136441

UPC 785037593182

UNSPSC 39121408

Conductors 2

Gauge 8

Material Copper

Type Split Bolt

Place your Will Call order by clicking the cart button next to the appropriate Branch