Penn-Union S-6 10-6 AWG Split Bolt Connector

  • Mfr/Brand Name:

    Penn-Union
  • Mfr Number:

    S-6
  • Rexel Part Number:

    136434
  • UPC:

    785037593243

Split Bolt Connector, Copper Alloy, Type S, Conductor Range: 10 Solid - 6 Solid, Conductor Diameter: .102 - .162". For use with Copper and Copperweld Conductors.

$ 6.17 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Penn-Union

Mfr Part # S-6

Rexel Part # 136434

UPC 785037593243

UNSPSC 39121408

Conductors 2

Gauge 10

Material Copper

Type Split Bolt

Place your Will Call order by clicking the cart button next to the appropriate Branch