Penn-Union S-8 Split Bolt, Copper, 16 - 18 AWG

  • Mfr/Brand Name:

    Penn-Union
  • Mfr Number:

    S-8
  • Rexel Part Number:

    270180
  • UPC:

    785037593274

Split Bolt Connector, Copper Alloy, Type S, Conductor Range: 16 AWG - 8 AWG Stranded, Conductor Diameter: 0.57" - .145". For use with Copper and Copperweld Conductors.

$ 5.69 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Penn-Union

Mfr Part # S-8

Rexel Part # 270180

UPC 785037593274

UNSPSC 39121409

Conductors 2

Gauge 16

Material Copper

Type Split Bolt

Place your Will Call order by clicking the cart button next to the appropriate Branch