Carlon 49015SD-010 Split Duct PVC Conduit, 4", 10', Schedule 40

  • Mfr/Brand Name:

    Carlon
  • Mfr Number:

    49015SD-010
  • Rexel Part Number:

    43118
  • UPC:

    034481011491

4" Diameter, Rigid Non-Metallic Split Duct Conduit, Material: PVC, Schedule 40, Length: 10 feet. Color: Gray. ***Priced per Foot***

$ 2,193.33 / C
C = PER 100

    This item requires special handling.

Qty FT

Multiple 10

Mfr / Brand Carlon

Mfr Part # 49015SD-010

Rexel Part # 43118

UPC 034481011491

UNSPSC 39131706

Color Gray

Diameter 4 in

Length 10 ft

Material PVC

Type Rigid

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch