Panduit CLT25F-20 Corrugated Slit Loom Tubing, .25", Polyethylene, Black

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    CLT25F-20
  • Rexel Part Number:

    16655
  • UPC:

    07498328710

Corrugated loom tubing slit wall, .25" (6.4mm) x 100' (30.5m), Polyethylene, Black.

$ 51.99 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # CLT25F-20

Rexel Part # 16655

UPC 07498328710

UNSPSC 39131601

Color Black

Diameter 1/4 in

Length 100 ft

Material Polyethylene

Type Corrugated Loom Tubing

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch