Panduit CLT50F-C20 Corrugated Slit Loom Tubing, 1/2", Polyethylene, Black

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    CLT50F-C20
  • Rexel Part Number:

    16615
  • UPC:

    074983287123

Corrugated Slit Loom Tubing, 1/2", Polyethylene, Black, 100' Reel

$ 45.68 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # CLT50F-C20

Rexel Part # 16615

UPC 074983287123

UNSPSC 39131601

Color Black

Diameter 1/2 in

Length 100 ft

Material Polyethylene

Type Corrugated Loom Tubing

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch