Panduit SE150PSC-LR0 Fray Resistant Braided Expandable Sleeving, 1-1/2" Nominal I.D., 50'

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    SE150PSC-LR0
  • Rexel Part Number:

    62490
  • UPC:

    07498381694

Fray Resistant Braided Expandable Sleeving, 1-1/2" Nominal I.D., Polyethylene Terephthalate, Indoor Use Only, 50' Reel

$ 214.14 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # SE150PSC-LR0

Rexel Part # 62490

UPC 07498381694

UNSPSC 39131602

Color Black

Diameter 1 1/2 in

Length 50 ft

Material Polyethylene

Type Expandable Sleeving

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch