Allen-Bradley 1492-L10 Terminal Block, 60A, 600V AC/DC, Gray, 16 - 6AWG, 10mm

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1492-L10
  • Rexel Part Number:

    27432
  • UPC:

    66207305551

Terminal Block, 60 Amp, 600 Volt, AC/DC, Gray, 16 - 6 AWG, 10 mm, 25 in a Package

$ 2.48 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1492-L10

Rexel Part # 27432

UPC 66207305551

UNSPSC 39121410

Amps 60

Color Gray

Family / Style 1492

Mounting DIN Rail

Range 16 - 6 AWG

Type Terminal Block

Volts AC 600

Volts DC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch