Allen-Bradley 1492-L3P Terminal Block, 20A, 600V AC/DC, Plug-in Component, Gray, 2.5mm

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1492-L3P
  • Rexel Part Number:

    3466
  • UPC:

    66207305579

Terminal Block, 20 Amp, 600 Volt AC/DC, Plug-in Component, Gray, 30 - 12 AWG, 2.5 mm, 25 in a Package

$ 3.50 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1492-L3P

Rexel Part # 3466

UPC 66207305579

UNSPSC 39121410

Amps 20

Color Gray

Family / Style 1492

Mounting DIN Rail

Range 30 - 12 AWG

Type Terminal Block

Volts AC 600

Volts DC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch