Power-Strut PS 3017 1/4 EG Spring Nut

  • Mfr/Brand Name:

    Power-Strut
  • Mfr Number:

    PS 3017 1/4 EG
  • Rexel Part Number:

    92895
  • UPC:

    702316510739

Spring Nut, Size: 1/4 in, Material: Steel, Finish: Electro Galvanized.

$ 162.48 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Power-Strut

Mfr Part # PS 3017 1/4 EG

Rexel Part # 92895

UPC 702316510739

UNSPSC 31162906

Material Steel

Type Spring Nut

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch