Power-Strut PS 4017 10/32 EG Junior Strut Nuts.

  • Mfr/Brand Name:

    Power-Strut
  • Mfr Number:

    PS 4017 10/32 EG
  • Rexel Part Number:

    602336
  • UPC:

    702316516915

Spring Nut, Size: 10-32, Material: Steel, Finish: Electro-Galvanized.

$ 163.55 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Power-Strut

Mfr Part # PS 4017 10/32 EG

Rexel Part # 602336

UPC 702316516915

UNSPSC 31162906

Diameter 10-32

Material Steel

Type Spring Nut

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch