Power-Strut PS RS 1/2 HDG Channel Nut With Long Spring, 1/2", Steel/Galvanized

  • Mfr/Brand Name:

    Power-Strut
  • Mfr Number:

    PS RS 1/2 HDG
  • Rexel Part Number:

    318356
  • UPC:

    702316502109

Channel Nut W/ long spring, Thread Diameter: 1/2", Material: Steel, Finish: Hot Dipped Galvanized. For Use w/ PS 200, 210, 300.

$ 710.52 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Power-Strut

Mfr Part # PS RS 1/2 HDG

Rexel Part # 318356

UPC 702316502109

UNSPSC 27112103

Diameter 1/2 in

Material Hot-Dip Galvanized

Type Spring Nut

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch