Power-Strut PS RS 1/4 ZD Spring Nut, Long Spring, Size: 1/4-20, Steel/Zinc Dichromate Gold

  • Mfr/Brand Name:

    Power-Strut
  • Mfr Number:

    PS RS 1/4 ZD
  • Rexel Part Number:

    115379
  • UPC:

    702316533721

Channel Nut W/ long spring, Thread Diameter: 1/4", Material: Steel, Finish: Zinc Dichromate Gold. For Use w/ PS 200, 210, 300.

$ 196.67 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Power-Strut

Mfr Part # PS RS 1/4 ZD

Rexel Part # 115379

UPC 702316533721

UNSPSC 27112103

Diameter 1/4 in

Material Steel

Type Spring Nut

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch