Power-Strut PS RS 3/8 ZD Spring Nut, Long Spring, Size: 3/8-16, Steel/Zinc Dichromate Gold

  • Mfr/Brand Name:

    Power-Strut
  • Mfr Number:

    PS RS 3/8 ZD
  • Rexel Part Number:

    115344
  • UPC:

    702316533738

Channel Nut W/ long spring, Thread Diameter: 3/8", Material: Steel, Finish: Zinc Dichromate Gold. For Use w/ PS 200, 210, 300.

$ 139.99 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Power-Strut

Mfr Part # PS RS 3/8 ZD

Rexel Part # 115344

UPC 702316533738

UNSPSC 27112103

Diameter 3/8 in

Material Steel

Type Spring Nut

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch