Power-Strut PS RS 5/16 EG Spring Nut, Long Spring, Size: 5/16", Steel/Electro-Galvanized

  • Mfr/Brand Name:

    Power-Strut
  • Mfr Number:

    PS RS 5/16 EG
  • Rexel Part Number:

    116652
  • UPC:

    702316502260

Channel Nut W/ long spring, Thread Diameter: 5/16", Material: Steel, Finish: Electro-Galvanized. For Use w/ PS 200, 210, 300.

$ 254.42 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Power-Strut

Mfr Part # PS RS 5/16 EG

Rexel Part # 116652

UPC 702316502260

UNSPSC 27112103

Diameter 5/16 in

Material Steel

Type Spring Nut

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch