Power-Strut PS SS 3/8 EG Channel Nut with Short Spring, Diameter: 3/8", Steel/Galvanized

  • Mfr/Brand Name:

    Power-Strut
  • Mfr Number:

    PS SS 3/8 EG
  • Rexel Part Number:

    63643
  • UPC:

    702316501263

Channel Nut with Short Spring, Thread Diameter: 3/8", Material: Steel, Finish: Electro Galvanized .

$ 154.99 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Power-Strut

Mfr Part # PS SS 3/8 EG

Rexel Part # 63643

UPC 702316501263

UNSPSC 27112103

Diameter 3/8 in

Material Steel

Type Spring Nut

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch