Power-Strut PS4017-1/4-20-EG POW PS4017-1/4-20-EG PS 4017;

  • Mfr/Brand Name:

    Power-Strut
  • Mfr Number:

    PS4017-1/4-20-EG
  • Rexel Part Number:

    560401
  • UPC:

    70231651689

Spring Nut, Size: 1/4, Use With PS 700 J. Material: Steel, Finish: Electro Galvanized

$ 197.84 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Power-Strut

Mfr Part # PS4017-1/4-20-EG

Rexel Part # 560401

UPC 70231651689

UNSPSC 31162906

Material Steel

Size 1/4 in

Type Spring Nut

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch