Power-Strut PSRS-3/4-EG POW PSRS-3/4-EG PS RS; CLAMPING NUT

  • Mfr/Brand Name:

    Power-Strut
  • Mfr Number:

    PSRS-3/4-EG
  • Rexel Part Number:

    497978
  • UPC:

    70231650220

Channel Nut W/ long spring, Thread Diameter: 3/4", Material: Steel, Finsish: Electro-Galvanized. For Use w/ PS 200, 210, 300.

$ 537.52 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Power-Strut

Mfr Part # PSRS-3/4-EG

Rexel Part # 497978

UPC 70231650220

UNSPSC 27112103

Diameter 3/4 in

Material Steel

Type Spring Nut

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch