Power-Strut PSRS-3/8-SS Spring Nut, Long Spring, Size: 3/8-16, Stainless Steel

  • Mfr/Brand Name:

    Power-Strut
  • Mfr Number:

    PSRS-3/8-SS
  • Rexel Part Number:

    116884
  • UPC:

    70231653556

Channel Nut W/ long spring, Thread Diameter: 3/8", Material: Steel, Finsish: Stainless Steel. For Use w/ PS 200, 210, 300.

$ 714.52 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Power-Strut

Mfr Part # PSRS-3/8-SS

Rexel Part # 116884

UPC 70231653556

UNSPSC 30101804

Diameter 3/8 in

Material Stainless

Type Spring Nut

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch