Power-Strut PSTPSRS1032EG Spring Nut W/ long spring

  • Mfr/Brand Name:

    Power-Strut
  • Mfr Number:

    PSTPSRS1032EG
  • Rexel Part Number:

    63509
  • UPC:

    702316502185

Channel Nut W/ long spring, Thread Diameter: 3/8", Material: Steel, Finish: Electro-Galvanized. For Use w/ PS 200, 210, 300.

$ 578.35 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Power-Strut

Mfr Part # PSTPSRS1032EG

Rexel Part # 63509

UPC 702316502185

UNSPSC 27112103

Diameter 3/8 in

Material Steel

Type Spring Nut

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch