Superstrut A100-1/2SS Spring Nut, 1/2" Stainless Steel

  • Mfr/Brand Name:

    Superstrut
  • Mfr Number:

    A100-1/2SS
  • Rexel Part Number:

    252658
  • UPC:

    61601329612

Spring Nut, Diameter: 1/2 in, Material: Stainless Steel. Use with "A" and "C" Series Channel.

$ 1,244.39 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Superstrut

Mfr Part # A100-1/2SS

Rexel Part # 252658

UPC 61601329612

UNSPSC 31161708

Diameter 1/2 in

Material Steel

Type Spring Nut

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch