Kindorf B 911 3/8 Spring Nut, 3/8", Steel, Galv-Krom Finish

  • Mfr/Brand Name:

    Kindorf
  • Mfr Number:

    B 911 3/8
  • Rexel Part Number:

    66341
  • UPC:

    785991756036

Spring Nut, B-911 Series, Size: 3/8", Material: Steel, Finish: Galv-Krom

$ 209.51 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Kindorf

Mfr Part # B 911 3/8

Rexel Part # 66341

UPC 785991756036

UNSPSC 30101804

Diameter 3/8 in

Material Steel

Type Spring Nut

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch