Eaton E50KL421 Limit Switch Operator, Spring Rod

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    E50KL421
  • Rexel Part Number:

    287269
  • UPC:

    782113298535

Limit Switch Operator, Spring Rod, Rod Type: Stainless Steel, 11.62 inches (295 mm) long.

$ 31.97 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # E50KL421

Rexel Part # 287269

UPC 782113298535

UNSPSC 39121509

Family / Style E50

Length 11.62 in

Type Spring Rod

Place your Will Call order by clicking the cart button next to the appropriate Branch