Intermatic FF360M Int-mat Ff360m 60 Minute 127-277 V

  • Mfr/Brand Name:

    Intermatic
  • Mfr Number:

    FF360M
  • Rexel Part Number:

    88149
  • UPC:

    078275069282

Features: 7a 125v Ac Tungsten Rating, 125v Ac 1hp, 250v Ac 2hp Motor Rating, Brush Metal Color, Without Hold, Standard: Ul 916, Csa C22.2, Action: Spdt, Timingrange: 60mj, Contact Rating: 20a 125v Ac, 10a 250v Ac, 10a 277v Ac, Mounting: Panel, Number Of

$ 49.56 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Intermatic

Mfr Part # FF360M

Rexel Part # 88149

UPC 078275069282

UNSPSC 39121523

Amps 10

Color Brush Metal

Range 60 min

Type Commercial Auto-Off Timer

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch