Multiple SPT1182BRN250RL 18/2 Type SPT-1 Lamp Cord, Brown, 250'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    SPT1182BRN250RL
  • Rexel Part Number:

    131177
  • UPC:

    98013043605

(2) 18 AWG Conductors, Rubber Cord, SPT-1 Type, Copper Conductor, Stranded, Brown PVC Insulation, 300V, 250 ft. Spool, O.D.: 0.105" X 0.198"

$ 229.62 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 250

Mfr / Brand Multiple

Mfr Part # SPT1182BRN250RL

Rexel Part # 131177

UPC 98013043605

UNSPSC 26121601

Color Brown

Conductors 2

Gauge 18

Jacket Rubber

Length 250 ft

Material Copper

Type SPT

Volts AC 300

Place your Will Call order by clicking the cart button next to the appropriate Branch