Multiple SPT2162WHT250RL 16/2 Type SPT-2 Lamp Cord, White, 250'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    SPT2162WHT250RL
  • Rexel Part Number:

    145242
  • UPC:

    98013043730

(2) 16 AWG Conductors, Rubber Cord, SPT-2 Type, Copper Conductor, Stranded, White PVC Insulation, 300V, 250 ft. Spool, O.D.: 0.145" X 0.285"

$ 396.60 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 250

Mfr / Brand Multiple

Mfr Part # SPT2162WHT250RL

Rexel Part # 145242

UPC 98013043730

UNSPSC 26121601

Color White

Conductors 2

Gauge 16

Jacket Rubber

Length 250 ft

Material Copper

Type SPT

Volts AC 300

Place your Will Call order by clicking the cart button next to the appropriate Branch