Kindorf B 914 1/4 Square Channel Nut

  • Mfr/Brand Name:

    Kindorf
  • Mfr Number:

    B 914 1/4
  • Rexel Part Number:

    390650
  • UPC:

    785991756968

Square Channel Nut, Size: 1/4 in, Material: Galv-Krom Steel.

$ 279.94 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Kindorf

Mfr Part # B 914 1/4

Rexel Part # 390650

UPC 785991756968

UNSPSC 30101804

Diameter 1/4 in

Material Steel

Type Channel Nut

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch