Kindorf H 116 C Square Nut

  • Mfr/Brand Name:

    Kindorf
  • Mfr Number:

    H 116 C
  • Rexel Part Number:

    65537
  • UPC:

    785991786118

Square Nut, Size: 3/8 in, Material: Steel.

$ 29.67 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Kindorf

Mfr Part # H 116 C

Rexel Part # 65537

UPC 785991786118

UNSPSC 30101804

Diameter 3/8 in

Material Steel

Type Square Washer

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch