Dottie IB24C Square Power Bit, #8-10

  • Mfr/Brand Name:

    Dottie
  • Mfr Number:

    IB24C
  • Rexel Part Number:

    726542
  • UPC:

    781002818779

Power Bit, #8-10 Square, Point Size: #2, Length: 4", Includes: (2) Bits.

$ 10.39 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Dottie

Mfr Part # IB24C

Rexel Part # 726542

UPC 781002818779

UNSPSC 27112814

Length 4 in

Type Power Bit

Place your Will Call order by clicking the cart button next to the appropriate Branch