Dottie IB2C Insert Bit, #8-10

  • Mfr/Brand Name:

    Dottie
  • Mfr Number:

    IB2C
  • Rexel Part Number:

    726543
  • UPC:

    781002818748

Insert Bit, #8-10 Square, Point Size: #2, Length: 1", Includes: (2) Bits.

$ 3.14 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Dottie

Mfr Part # IB2C

Rexel Part # 726543

UPC 781002818748

UNSPSC 27112814

Length 1 in

Type Insert Bit

Place your Will Call order by clicking the cart button next to the appropriate Branch