Appleton PLG-100S Close-Up Plug, Square Head, 1", Explosionproof, Steel

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    PLG-100S
  • Rexel Part Number:

    8882
  • UPC:

    781381652100

Plug, Close-Up, Square Head, 1 Inch, Explosionproof, Steel, For Use with Rigid/IMC Conduit

$ 5.35 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # PLG-100S

Rexel Part # 8882

UPC 781381652100

UNSPSC 20121301

Diameter 1 in

Material Steel

Type Plug

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch