Appleton PLG-350S Close-Up, Square Head, 3-1/2", Explosionproof, Malleable Iron

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    PLG-350S
  • Rexel Part Number:

    228629
  • UPC:

    781381652650

Plug, Close-Up, Square Head, 3 1/2 Inch, Explosionproof, Malleable Iron, For Use with Rigid/IMC Conduit

$ 46.64 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # PLG-350S

Rexel Part # 228629

UPC 781381652650

UNSPSC 39121311

Diameter 3 1/2 in

Material Iron

Type Plug

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch