OZ Gedney PLG500C Close-Up Plug, Square Head, 5", Explosionproof, Malleable

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    PLG500C
  • Rexel Part Number:

    254877
  • UPC:

    78312644850

Plug, Close-Up, Square Head, 4", Explosionproof, Malleable Iron, for use with Outlet Boxes and Hubs

$ 124.77 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # PLG500C

Rexel Part # 254877

UPC 78312644850

UNSPSC 20121301

Diameter 4 in

Material Malleable Iron

Size 3 in

Type Plug

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch