OZ Gedney PLG75R Close-Up Plug, Square Head, 3/4", Explosionproof, Steel

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    PLG75R
  • Rexel Part Number:

    15486
  • UPC:

    78312644805

Plug, Close-Up, Square Head, 3/4", Explosionproof, Steel, For Use with Outlet Boxes and Hubs

$ 4.67 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # PLG75R

Rexel Part # 15486

UPC 78312644805

UNSPSC 20121301

Diameter 3/4 in

Material Steel

Size 3/4 in

Type Plug

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch