Arlington FDM23 Ceiling/Fixture Box, 1-Gang, Depth: 3-7/8", Non-Metallic

  • Mfr/Brand Name:

    Arlington
  • Mfr Number:

    FDM23
  • Rexel Part Number:

    155804
  • UPC:

    018997378408

1-Gang, Mortar In Ceiling/Fixture Box, Non-Metallic, Depth: 3-7/8". Cubic Inches: 23". Fixture Weight: 50 lbs.

$ 175.35 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Arlington

Mfr Part # FDM23

Rexel Part # 155804

UPC 018997378408

UNSPSC 39121322

Cubic Inches 23 in

Gangs 1

Material Non-Metallic

Mounting Mortor

Product Depth 3 7/8 in

Type New Work

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch