Klein JSD6C06 3/16" Cabinet Tip Screwdriver

  • Mfr/Brand Name:

    Klein
  • Mfr Number:

    JSD6C06
  • Rexel Part Number:

    47733
  • UPC:

    092644790096

Screwdriver, Journeyman Series, Overall Length: 10-1/4", Shank Length: 6", Cabinet (3/16")

$ 7.87 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Klein

Mfr Part # JSD6C06

Rexel Part # 47733

UPC 092644790096

UNSPSC 27111701

Length 6 in

Type Screwdriver

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch