Cooper Crouse-Hinds 1739 Flex Connector, Type: Clamp, 90°, Insulated, Size: 1", Malleable Iron

Flex Connector, Type: Clamp, 90 Degree, Insulated, Size: 1 Inch, Material: Malleable Iron, Used to Clamp and Secure AC/MC Cable to Box or Enclosure.

$ 2,222.48 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Cooper Crouse-Hinds

Mfr Part # 1739

Rexel Part # 679795

UPC 78456411739

UNSPSC 39121311

Diameter 1 in

Material Malleable Iron

Type Flex Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch