EGS AC-250-D AC/Flex Connector, 2-1/2", 90°, 2-Screw Clamp, Zinc Die Cast

  • Mfr/Brand Name:

    EGS
  • Mfr Number:

    AC-250-D
  • Rexel Part Number:

    53908
  • UPC:

    68785510986

AC/Flex Connector, 2-1/2 Inch, 90 Degree, 2-Screw Clamp, Zinc Die Cast, For Use With Armored Cable and Flexible Metal Conduit

$ 29,807.91 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand EGS

Mfr Part # AC-250-D

Rexel Part # 53908

UPC 68785510986

UNSPSC 39121419

Diameter 2 1/2 in

Material Die Cast

Size 2 1/2 in

Type Flex Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch