OZ Gedney AC-350T AC/MC/Flex Connector, 90°, Insulated, Type: Squeeze, Size: 3-1/2"

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    AC-350T
  • Rexel Part Number:

    326897
  • UPC:

    78312601590

AC/MC/Flex Connector, 90 Degree, Insulated, Type: Squeeze, Size: 3-1/2 Inch, Malleable Iron, For Use With Armored and Flexible Metal Conduit

$ 1,173.58 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # AC-350T

Rexel Part # 326897

UPC 78312601590

UNSPSC 39121419

Diameter 3 1/2 in

Material Malleable Iron

Type Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch