EGS AC-99 AC/Flex Connector, 2", 90°, 2-Screw Clamp, Zinc Die Cast

  • Mfr/Brand Name:

    EGS
  • Mfr Number:

    AC-99
  • Rexel Part Number:

    54036
  • UPC:

    68785510099

AC/Flex Connector, 2 Inch, 90 Degree, 2-Screw Clamp, Zinc Die Cast, For Use With Armored Cable and Flexible Metal Conduit

$ 9,212.08 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand EGS

Mfr Part # AC-99

Rexel Part # 54036

UPC 68785510099

UNSPSC 39121419

Diameter 2 in

Material Die Cast

Size 2 in

Type Flex Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch