OZ Gedney AC150T AC/MC/Flex Connector, 90°, Insulated, Type: Squeeze, Size: 1-1/2"

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    AC150T
  • Rexel Part Number:

    326881
  • UPC:

    78312601550

AC/MC/Flex Connector, 90 Degree, Insulated, Type: Squeeze, Size: 1-1/2 Inch, Malleable Iron, For Use With Armored and Flexible Metal Conduit

$ 84.35 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # AC150T

Rexel Part # 326881

UPC 78312601550

UNSPSC 39121419

Diameter 1 1/2 in

Material Malleable Iron

Type Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch