Hubbell-Raco 3212 AC/MC/Flex Connector, 90°, Insulated, Type: Squeeze, Size: 3"

  • Mfr/Brand Name:

    Hubbell-Raco
  • Mfr Number:

    3212
  • Rexel Part Number:

    177846
  • UPC:

    05016903212

AC/MC/Flex Connector, 90 Degree, Insulated, Type: Squeeze, Size: 3 Inch, Material/Finish: Malleable/Zinc

$ 45,432.90 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Raco

Mfr Part # 3212

Rexel Part # 177846

UPC 05016903212

UNSPSC 39131707

Diameter 3 in

Material Malleable Iron

Type Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch