Steel City XC-492 AC/Flex Connector, 3/4", 90°, 2-Screw Clamp, Malleable Iron

  • Mfr/Brand Name:

    Steel City
  • Mfr Number:

    XC-492
  • Rexel Part Number:

    251108
  • UPC:

    78599144834

AC/Flex Connector, 3/4 Inch, 90 Degree, 2-Screw Clamp, Squeeze Type, Malleable Iron, For Use With Armored Cable and Flexible Metal Conduit

$ 860.13 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Steel City

Mfr Part # XC-492

Rexel Part # 251108

UPC 78599144834

UNSPSC 39121311

Diameter 3/4 in

Material Malleable Iron

Size 3/4 in

Type Flex Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch