Steel City XC-494 AC/MC/Flex Connector, Size: 1-1/4", 90°, Squeeze Type

  • Mfr/Brand Name:

    Steel City
  • Mfr Number:

    XC-494
  • Rexel Part Number:

    251124
  • UPC:

    78599144838

AC/MC/Flex Connector, Size: 1-1/4 Inch, 90 Degree, Squeeze Type, Material/Finish: Malleable Iron/Zinc

$ 2,335.01 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Steel City

Mfr Part # XC-494

Rexel Part # 251124

UPC 78599144838

UNSPSC 39121311

Diameter 1 1/4 in

Material Malleable

Type Flex Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch