Steel City XC-497 MC/AC/Flex Connector, 90°, Size: 2-1/2", Malleable Iron/Zinc

  • Mfr/Brand Name:

    Steel City
  • Mfr Number:

    XC-497
  • Rexel Part Number:

    49192
  • UPC:

    78599144844

MC/AC/Flex Connector, 90 Degree, Size: 2-1/2 Inch, Material/Finish: Malleable Iron/Zinc

$ 15,743.45 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Steel City

Mfr Part # XC-497

Rexel Part # 49192

UPC 78599144844

UNSPSC 39121311

Diameter 2 1/2 in

Material Iron

Type Flex Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch