Steel City XC-498 AC/MC/Flex Connector, Size: 3", 90°, Squeeze Type

  • Mfr/Brand Name:

    Steel City
  • Mfr Number:

    XC-498
  • Rexel Part Number:

    49170
  • UPC:

    78599144846

AC/MC/Flex Connector, Size: 3 Inch, 90 Degree, Squeeze Type, Material/Finish: Malleable Iron/Zinc

$ 19,545.85 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Steel City

Mfr Part # XC-498

Rexel Part # 49170

UPC 78599144846

UNSPSC 39121311

Diameter 3 in

Material Malleable

Type Flex Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch