OZ Gedney 24-250 AC/MC/Flex Connector, Straight, Type: Squeeze, Size: 2-1/2"

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    24-250
  • Rexel Part Number:

    202072
  • UPC:

    78312671255

AC/MC/Flex Connector, Straight, Type: Squeeze, Size: 2-1/2 Inch, Material/Finish: Malleable Iron/Zinc, For Use With Armored Cable & Flexible Metal Conduit

$ 73.20 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # 24-250

Rexel Part # 202072

UPC 78312671255

UNSPSC 39121419

Diameter 2 1/2 in

Material Malleable Iron

Type Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch