OZ Gedney C-5 MC/AC/Flex Connector, Type: Squeeze, Size: 3/8", Malleable Iron

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    C-5
  • Rexel Part Number:

    327234
  • UPC:

    78312606815

MC/AC/Flex Connector, Type: Squeeze, Size: 3/8 Inch, Material/Finish: Malleable Iron/Zinc

$ 2.38 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # C-5

Rexel Part # 327234

UPC 78312606815

UNSPSC 39121419

Diameter 3/8 in

Material Malleable Iron

Type Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch